Shop All Automotive Heating & Air Conditioning Hoses
Thermoid
Standard Heater Hose, 1/2 In, 50 Ft.
Mfr # 470908151
Zoro # G6820895
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Color Black
- Temp. Range 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermoid
- MFR # 470908151
- Zoro # G6820895
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Inside Dia. (In.) | 1/2 |
Outside Dia. (In.) | 0.81 |
Length | 50 ft. |
Hose Outside Dia. | 13/16 in |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Color | Black |
Temp. Range | 250 Degrees F |
Standards | SAE 20R3 Class D2 |
Type | Automotive |
For Use With | Most Cars and Light Trucks |
Item | Heater Hose |
Material | EPDM |
Color | Black |
Working Pressure (PSI) | 35 |
Hose Tube Material | EPDM |
Hose Configuration | Bulk Hose |
Hose Cover Material | EPDM |
Hose Reinforcement Material | Polyester |
Compatible Chemicals | Air, Fresh Water |
For Media Type | Air, Water |
Description
Heater Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 13/16 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Hose Color Black, Max. Working Pressure @ 70 F 250 psi, Temp. Range 250 Degrees F, Standards SAE 20R3 Class D2, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 650 Wire Hole Cover (650)
- MILES LUBRICANTS 5 gal. Pail, Anti-Wear Hydraulic Fluid, 100 ISO Viscosity (M0010011603)
- BUYERS PRODUCTS 4-Position 2 Inch Tubular Shank Adjustable Ball Mount (1803090)
- MELLING OIL PUMP CHRY BB HV (M-63HV)
- THERMOID High Temperature Heater Hose, 1/2In. 50Ft (470308151)
- THERMOID Standard Heater Hose, 5/8 In, 50 Ft. (470910151)
- THERMOID High Temperature Heater Hose, 5/8In. 50Ft (470310151)
- THERMOID HOSE HEATER 5/8""X50' (1826)
- THERMOID HOSE CAR HEATER 50'X3/4"" (1827)
- THERMOID HOSE CAR HEATER 50'X1/2"" (1825)
- DETROIT FLEX DEFENSE Silicone Turbo Hose, 4 Ply, 3-1/2"x36" (7851-350X36)
- Thermoid Automotive Heating & Air Conditioning