Shop All Rubber Hoses & Lines
Thermoid
Rubber Air Brake Hose, 1/2In, 250 Ft.
Mfr # 482108498
Zoro # G7231637
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 250 ft
- Max. Working Pressure @ 70 F 225 psi
- Hose Color Black
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermoid
- MFR # 482108498
- Zoro # G7231637
- Country of Origin United States
- Category Rubber Hoses & Lines
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 250 ft |
Outside Dia. (In.) | 0.88 |
Length | 250 ft. |
Inside Dia. (In.) | 1/2 |
Hose Outside Dia. | 7/8 in |
Details
Max. Working Pressure @ 70 F | 225 psi |
Hose Color | Black |
Temp. Range | -40 Degrees to 200 Degrees F |
Standards | SAE J1402 A DOT All |
Color | Black |
Material | EPDM |
Item | Air Brake Hose |
For Use With | Most Cars and Light Trucks |
Type | Automotive |
Working Pressure (PSI) | 225 |
Hose Configuration | Bulk Hose |
Hose Cover Material | EPDM |
Hose Tube Material | EPDM |
Compatible Chemicals | Air, Fresh Water |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Xylene |
For Media Type | Air, Water |
Description
Air Brake Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 7/8 in, Hose Length 250 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 225 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards SAE J1402 A DOT All, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Glad Hand Lock, Keyed Alike (262064A)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8910-MPG)
- GROTE Clr/Mkr Lamp-Red-Low Profile W/Bezel, 45662 (45662)
- MOBIL Mobil 1 0W-20, Gals Engine Oil, 1 Qt. (124184)
- THERMOID Rubber Air Brake Hose, 3/8 In, 250 Ft. (482106498)
- THERMOID Rubber Air Brake Hose, 3/8 In, 100 Ft (482106490)
- THERMOID VACUUM TUBING 7/32""X50' (3341-50)
- THERMOID VACUUM TUBING 5/32""X50' (3340-50)
- THERMOID Rubber Air Brake Hose, 50 ft. L, 1/2 in ID (00482108451)
- THERMOID VACUUM TUBING 7/64""X50' (3339-50)
- GATES Radiator Coolant Hose 2013-2016 Dodge Dart 2.4L, 24794 (24794)
- Thermoid Rubber Hoses & Lines