Shop All Automotive Heating & Air Conditioning Hoses
Thermoid
High Temperature Heater Hose, 3/4In. 50Ft
Mfr # 470312151
Zoro # G6638791
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Color Black
- Temp. Range 257 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermoid
- MFR # 470312151
- Zoro # G6638791
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Outside Dia. (In.) | 1.03 |
Length | 50 ft. |
Inside Dia. (In.) | 3/4 |
Hose Outside Dia. | 1 in |
Bend Radius | 4.5 in |
Details
Max. Working Pressure @ 70 F | 50 psi |
Hose Color | Black |
Temp. Range | 257 Degrees F |
Standards | SAE 20R3 Class D2 |
Type | Automotive |
Working Pressure (PSI) | 50 |
Material | EPDM |
For Use With | Most Cars and Light Trucks |
Color | Black |
Item | Heater Hose |
Hose Configuration | Bulk Hose |
Hose Tube Material | EPDM |
Hose Reinforcement Material | Polyester |
Hose Cover Material | EPDM |
Compatible Chemicals | Air, Fresh Water |
For Media Type | Air, Water |
Description
Heater Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Temp. Range 257 Degrees F, Standards SAE 20R3 Class D2, Bend Radius 4.5 in, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID HOSE FUEL LINE 25'X1/4"" (25060)
- AP EXHAUST Prebent Pipe Ap Exhaust, 54923 (54923)
- DONALDSON Coolant Filter, Spin-On Non-Chemical, P554685 (P554685)
- GATES Tri-Power Belts, AX43 (AX43)
- THERMOID HOSE CAR HEATER 50'X1/2"" (1825)
- THERMOID HOSE HEATER 5/8""X50' (1826)
- THERMOID HOSE CAR HEATER 50'X3/4"" (1827)
- THERMOID High Temperature Heater Hose, 1/2In. 50Ft (470308151)
- THERMOID Standard Heater Hose, 5/8 In, 50 Ft. (470910151)
- THERMOID High Temperature Heater Hose, 5/8In. 50Ft (470310151)
- DAYCO 94-02 Vw 2L Heater Hose, 87775 (87775)
- Thermoid Automotive Heating & Air Conditioning Hoses