Shop All Automotive Heating & Air Conditioning Hoses
Thermoid
Heater Hose, Red, 50 ft. L, 5/8" I.D.
Mfr # 00700005908
Zoro # G2477511
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Color Red
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermoid
- MFR # 00700005908
- Zoro # G2477511
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 50 ft |
Inside Dia. (In.) | 5/8 |
Length | 50 ft. |
Details
Max. Working Pressure @ 70 F | 250 psi |
Hose Color | Red |
Temp. Range | -40 Degrees to 200 Degrees F |
Standards | SAE 30R3 |
Color | Red |
Item | Heater Hose |
Working Pressure (PSI) | 62 |
Hose Configuration | Bulk Hose |
Hose Tube Material | EPDM |
Hose Reinforcement Material | Polyester |
Hose Cover Material | EPDM |
Compatible Chemicals | Air, Fresh Water |
For Media Type | Air, Water |
Description
Heater Hose, Hose Inside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Hose Color Red, Max. Working Pressure @ 70 F 250 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards SAE 30R3, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX A04A10G Replacement/Interchange Spin-On Filter (MF0058032)
- WALKER EXHAUST Exhaust Pipe Connector, 41895 (41895)
- LUVERNE TRUCK EQUIPMENT GRIP STEP END CAPS (2090608)
- JOHNSON PUMP Bulkhead Fitting 3/4" Hose (09-10616)
- THERMOID Standard Heater Hose, 1 In, 50 Ft. (00700001728)
- THERMOID High Temperature Heater Hose, 3/4In. 50Ft (470312151)
- THERMOID HOSE CAR HEATER 50'X1/2"" (1825)
- THERMOID High Temperature Heater Hose, 5/8In. 50Ft (470310151)
- THERMOID HOSE CAR HEATER 50'X3/4"" (1827)
- THERMOID Standard Heater Hose, 3/4 In, 50 Ft. (470912151)
- DETROIT FLEX DEFENSE Heater Hose, 1/2" (5526-050X50)
- Thermoid Automotive Heating & Air Conditioning Hoses