Shop All Automotive Heating & Air Conditioning Hoses
Thermoid
Heater Hose, Red, 50 ft. L, 1" I.D.
Mfr # 00700005916
Zoro # G2477469
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Color Red
- Temp. Range -40 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermoid
- MFR # 00700005916
- Zoro # G2477469
- Country of Origin United States
- Category Automotive Heating & Air Conditioning Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Length | 50 ft. |
Inside Dia. (In.) | 1 |
Details
Max. Working Pressure @ 70 F | 200 psi |
Hose Color | Red |
Temp. Range | -40 Degrees to 200 Degrees F |
Standards | SAE 30R3 |
Working Pressure (PSI) | 44 |
Color | Red |
Item | Heater Hose |
Hose Tube Material | EPDM |
Hose Configuration | Bulk Hose |
Hose Reinforcement Material | Polyester |
Hose Cover Material | EPDM |
For Media Type | Air, Water |
Compatible Chemicals | Air, Fresh Water |
Description
Heater Hose, Hose Inside Dia. 1 in, Hose Length 50 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Hose Color Red, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 200 Degrees F, Standards SAE 30R3, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE Oil Pan Bolts 1/4-20 Head Size 5/16 Eng Oil Pan Bol, 45655 (45655)
- BUYERS PRODUCTS Mud Flaps, 18 in X 20 in, Rubber, Black, 1 PR (B2018LSP)
- PINPOINT White Vacancy Sensor Switch (PI85292)
- LUK Flywheel, Dmf123 (DMF123)
- THERMOID Standard Heater Hose, 1 In, 50 Ft. (00700001728)
- THERMOID HOSE CAR HEATER 50'X1/2"" (1825)
- THERMOID Standard Heater Hose, 5/8 In, 50 Ft. (470910151)
- THERMOID HOSE HEATER 5/8""X50' (1826)
- THERMOID High Temperature Heater Hose, 5/8In. 50Ft (470310151)
- THERMOID Standard Heater Hose, 1/2 In, 50 Ft. (470908151)
- FAIRCHILD INDUSTRIES 3/8" Heater Hose - 10 ft Specifications: SAE J20R3 with polyester knitting reinforcement (HH3800-10)
- Thermoid Automotive Heating & Air Conditioning