Shop All Fuel Lines & Hoses
Thermoid
Fuel Hose, Automotive, 7/16 In, 25 Ft
Mfr # 700025105
Zoro # G6442983
original price:
$69.78
28% off
new price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 7/16
- Color Black
- Type Automotive
- Material Nitrile
- Outside Dia. (In.) 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermoid
- MFR # 700025105
- Zoro # G6442983
- Country of Origin United States
- Category Fuel Lines & Hoses
Dimensions
Inside Dia. (In.) | 7/16 |
Outside Dia. (In.) | 0.8 |
Length | 25 ft. |
Hose Length | 25 ft |
Hose Inside Dia. | 7/16 in |
Hose Outside Dia. | 13/16 in |
Details
Item | Fuel Hose |
Color | Black |
Type | Automotive |
Material | Nitrile |
Working Pressure (PSI) | 50 |
Temp. Range | 257 Degrees F |
For Use With | Leaded and Unleaded Gasoline,Ethanol and Methanol Based Gasohol,and Diesel Fuel |
Standards | GM 66165M, SAE 30R7, SAE J30R6 |
Hose Tube Material | Nitrile |
Hose Reinforcement Material | Polyester |
Hose Color | Black |
Hose Configuration | Bulk Hose |
Hose Cover Material | Nitrile |
Max. Working Pressure @ 70 F | 50 psi |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Ethyl (Ethanol), Formic Acid, Hydrochloric/Muriatic Acid (100%), Hydrochloric/Muriatic Acid (20%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Xylene |
For Media Type | Air, Diesel Fuel, Gasoline, Water |
Compatible Chemicals | Air, Diesel Fuel, Fresh Water, Gasoline |
Description
Fuel Hose, Hose Inside Dia. 7/16 in, Hose Outside Dia. 13/16 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Spiral, Hose Reinforcement Material Polyester, Hose Color Black, Max. Working Pressure @ 70 F 50 psi, Temp. Range 257 Degrees F, Standards GM 66165M, SAE 30R7, SAE J30R6, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Coupler Lock, Universal (389DAT)
- BLUE SEA SYSTEMS 1820 VSM 422 Battery Temperature Sensor (1820)
- BALDWIN FILTERS Air Filter, 8-1/4 x 8-5/32 in. (PA1780)
- ANCOR Marine Grade Elect. Wire Grommets-45 Assorted Combo Pack, 1/4" to 3/4" (750000)
- THERMOID Fuel Hose, Automotive, 3/8 In, 25 Ft (667506225)
- THERMOID FUEL LINE HOSE 3/8""X25' (25088)
- THERMOID HOSE FUEL LINE 25'X1/4"" (25060)
- THERMOID FUEL LINE 5/16""X25' (25078)
- THERMOID Fuel Hose, Automotive, 5/16 In, 25 Ft (667505225)
- THERMOID 1/4 In. ID x 25 Ft. L. Bulk Fuel Line Hose (HOSE025060)
- BOSTON General Purpose Hose, 50 ft. L, 1-1/4 inID (H11520-50)
- Thermoid Fuel & Emission Hoses