Shop All Industrial Hoses
Thermoid
5/8" ID x 8 ft Gasoline Pump Hose 800 PSI BK
Mfr # 22361401621
Zoro # G1824326
original price:
$96.15
8% off
new price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 5/8 in
- Hose Length 8 ft
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermoid
- MFR # 22361401621
- Zoro # G1824326
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 8 ft |
Fitting Size | 3/4 in x 3/4 in |
Inside Dia. | 5/8" |
Inside Dia. - Gasoline Hose | 5/8" |
Length | 8 ft. |
Length - Gasoline Hose | 8 ft. |
Outside Dia. | 1-1/32" |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 1/32 in |
Description
Gasoline Hose Assembly, Gasoline Hose Assembly, Hose Inside Dia. 5/8 in, Hose Outside Dia. 1 1/32 in, Hose Length 8 ft, Hose Tube Material Nitrile, Hose Cover Material Thermalon, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, UL Listed, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 30" Outside Length, 1/2" Top Width, 1 Ribs (A28/4L300)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0059510, Pressure Line, 3 micron (ZX-MF0059510)
- DIXON Short Shank Female NST 2-1/2", AL (FAB250N)
- MILTON ColorFit Couplers, A, Grn, 1/4" MNPT, PK10 (776AC)
- THERMOID 3/4" ID x 12 ft NBR Farm Tank Gasoline Hose 60 PSI BK (00667212212)
- THERMOID 3/4" ID x 14 ft NBR Gasoline Pump Hose 200 PSI BK (22361481141)
- THERMOID 3/4" ID NBR Gasoline Pump Hose BK (22361481121)
- THERMOID 3/4" ID x 10 ft NBR Gasoline Pump Hose 200 PSI BK (22762481101)
- THERMOID 1" ID x 14 ft NBR Gasoline Hose BK (00667216214)
- THERMOID 1" ID x 20 ft NBR Gasoline Pump Hose BK (22764641201)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- Thermoid Industrial Hoses