Shop All Industrial Hoses
Thermoid
3/4" ID x 14 ft NBR Gasoline Pump Hose 200 PSI BK
Mfr # 22361481141
Zoro # G2481197
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 14 ft
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermoid
- MFR # 22361481141
- Zoro # G2481197
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 14 ft |
Fitting Size | 3/4 in x 3/4 in |
Length | 14 ft. |
Length - Gasoline Hose | 14 ft. |
Outside Dia. | 1-1/8" |
Inside Dia. | 3/4" |
Inside Dia. - Gasoline Hose | 3/4" |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Description
Gasoline Hose Assembly, Gasoline Hose Assembly, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 14 ft, Hose Tube Material Nitrile, Hose Cover Material Thermalon, Hose Color Black, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 180 Degrees F, Standards RMA Class A, UL Listed, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Auto Socket, 3/8" FPT, Brass/Steel (310-4204)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1056)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096067.00)
- THERMOID 1" ID x 10 ft NBR Farm Tank Gasoline Hose BK (00667216210)
- THERMOID 3/4" ID x 8 ft NBR Gasoline Pump Hose 200 PSI BK (22762481581)
- THERMOID 3/4" ID x 12 ft NBR Gasoline Pump Hose 200 PSI BK (22762481121)
- THERMOID 3/4" ID x 12 ft NBR Farm Tank Gasoline Hose 60 PSI BK (00667212212)
- THERMOID 3/4" ID NBR Gasoline Pump Hose BK (22361481121)
- THERMOID 3/4" ID x 10 ft NBR Gasoline Pump Hose 200 PSI BK (22762481101)
- GATES Marine Master Plus Wet Exhaust (46841700)
- Thermoid Air Hoses