Shop All Industrial Hoses
Thermoid
3/4" ID x 14 ft NBR Farm Tank Gasoline Hose 60 PSI BK
Mfr # 00667212214
Zoro # G2480110
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 14 ft
- Max. Working Pressure @ 70 F 60 psi
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermoid
- MFR # 00667212214
- Zoro # G2480110
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 14 ft |
Fitting Size | 3/4 in x 3/4 in |
Inside Dia. | 3/4" |
Length | 14 ft. |
Outside Dia. | 1-1/8" |
Length - Gasoline Hose | 14 ft. |
Inside Dia. - Gasoline Hose | 3/4" |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Description
Item Farm Tank Gasoline Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 14 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 60 psi, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 160 Degrees F, Standards RMA Class A, UL Listed, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.50 in OD (3V652)
- FAFNIR Ball Bearings, #W204KLL (W204KLL)
- AIGNEP USA Universal Flow Control, 1/4In Tube, 1/8In (88958-04-02)
- KINGFISHER GreaseFitting, Str, OAL.56 In, PK10 (5PU44)
- THERMOID 1" ID x 14 ft NBR Gasoline Hose BK (00667216214)
- THERMOID 1" ID x 20 ft NBR Gasoline Pump Hose BK (22764641201)
- THERMOID 1" ID x 10 ft NBR Gasoline Pump Hose BK (22764641101)
- THERMOID 3/4" ID x 8 ft NBR Gasoline Pump Hose 200 PSI BK (22762481581)
- THERMOID 1" ID x 10 ft NBR Farm Tank Gasoline Hose BK (00667216210)
- THERMOID 3/4" ID x 10 ft NBR Gasoline Pump Hose 200 PSI BK (22762481101)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 50 ft. (PTH100-50CE-G)
- Thermoid Air Hoses