Shop All Industrial Hoses
Thermoid
3/4" ID x 12 ft NBR Farm Tank Gasoline Hose 60 PSI BK
Mfr # 00667212212
Zoro # G2481075
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 60 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermoid
- MFR # 00667212212
- Zoro # G2481075
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 12 ft |
Fitting Size | 3/4 in x 3/4 in |
Length | 12 ft. |
Inside Dia. | 3/4" |
Inside Dia. - Gasoline Hose | 3/4" |
Outside Dia. | 1-1/8" |
Length - Gasoline Hose | 12 ft. |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 1/8 in |
Description
Item Farm Tank Gasoline Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/8 in, Hose Length 12 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 60 psi, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 160 Degrees F, Standards RMA Class A, UL Listed, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO DWV COUPLE FLEX 4""X3"" (P1056-43)
- DAYTON 3VX1000 Cogged V-Belt, 100" Outside Length, 3/8" Top Width, 1 Ribs (2L401)
- DAYTON Motor Mtg Bracket, Torsion-Flex, 9-10 in. (2MEY6)
- FESTO Suction Cup VAS-30-1/8-PUR-B (VAS-30-1/8-PUR-B)
- THERMOID 1" ID x 20 ft NBR Gasoline Pump Hose BK (22764641201)
- THERMOID 3/4" ID x 12 ft NBR Gasoline Pump Hose 200 PSI BK (22762481121)
- THERMOID 1" ID x 14 ft NBR Gasoline Hose BK (00667216214)
- THERMOID 1" ID x 10 ft NBR Gasoline Pump Hose BK (22764641101)
- THERMOID 3/4" ID x 20 ft NBR Gasoline Pump Hose 200 PSI BK (22361481201)
- THERMOID 3/4" ID x 20 ft NBR Farm Tank Gasoline Hose 60 PSI BK (667212220)
- GATES Plant Master Industrial Hose (5/8X500 PLANT 200 RED)
- Thermoid Industrial Hoses