Shop All Industrial Hoses
Thermoid
1" ID x 17 ft NBR Farm Tank Gasoline Hose BK
Mfr # 667216217
Zoro # G3376810
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 17 ft
- Max. Working Pressure @ 70 F 60 psi
- Fitting Size 1 in x 1 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermoid
- MFR # 667216217
- Zoro # G3376810
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 17 ft |
Fitting Size | 1 in x 1 in |
Inside Dia. | 1" |
Length | 17 ft. |
Length - Gasoline Hose | 17 ft. |
Inside Dia. - Gasoline Hose | 1" |
Outside Dia. | 1-3/8" |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Outside Dia. | 1 3/8 in |
Description
Item Farm Tank Gasoline Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 3/8 in, Hose Length 17 ft, Hose Tube Material NBR, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 60 psi, Vacuum Rating Not Rated, Temp. Range -20 Degrees to 160 Degrees F, Standards RMA Class A, UL Listed, Hose Configuration Coupled Assembly, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/100 HP, 3000 rpm, 115V, 3.3 (D201)
- FASCO Motor, 1/50 HP, OEM Replacement Brand: Loren Cook Replacement For: 7173-1580 (D1100)
- DIXON NK Series Industrial Japanese Quick Disconnect Pneumatic Coupler, 1/4-18 Nominal, 300 psi Pressure, (2NKM2)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, El (2061-10-10S)
- THERMOID 3/4" ID x 12 ft NBR Gasoline Pump Hose 200 PSI BK (22762481121)
- THERMOID 1" ID x 10 ft NBR Gasoline Pump Hose BK (22764641101)
- THERMOID 3/4" ID x 14 ft NBR Gasoline Pump Hose 200 PSI BK (22361481141)
- THERMOID 3/4" ID x 20 ft NBR Gasoline Pump Hose 200 PSI BK (22762481201)
- THERMOID 3/4" ID x 8 ft NBR Farm Tank Gasoline Hose 60 PSI BK (00667212208)
- THERMOID 1" ID x 20 ft NBR Gasoline Pump Hose BK (22764641201)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., Blue (FRTB100-25-G)
- Thermoid Industrial Hoses