Shop All Bakeware
Thermohauser
Thermohauser Superflex Pastry Bag; Blue - 21 in. - Set of 20
Mfr # 8300031786
Zoro # G603997452
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermohauser
- MFR # 8300031786
- Zoro # G603997452
- Country of Origin China
- Category Bakeware
Description
Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.
Features- 21" SuperFlex, Polyurethane, Reusable Pastry Bag, NEW to the Market
- Neutral with Hanger
- Made of lightweight, robust, and food safe materials
- Designed to meet the best quality standards in the industry
- Easy to clean and store
- Long lasting and gives the best return on investment
- Perfect for everyday use
- Color: Blue
- Material: TPU
- Set of: 20
- Dimension: 0.02" H x 11.22" W x 19.29" L
- Weight: 1.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN RANGE Ignitor (R10101)
- COMPONENT HARDWARE S/S Equip Leg 1/2-13 x 3/4"L Prot Stud (A50-5048-C)
- TRAULSEN Sensor, Coil Temperature (334-60406-02)
- VOLLRATH Limit Switch (B401100)
- THERMOHAUSER Thermohauser Silicone Pan Baking Mat (8300033228)
- THERMOHAUSER Thermohauser Disposable Pastry Bag 4 Color Box; Blue - 21 in. (8300017033)
- THERMOHAUSER Thermohauser Hotel Pan Size Silicone Baking Mat (8300003391)
- NUTRICHEF Ceramics 6Pc Of Bakeware Set (NCBK6CT5.5)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 15-On (41002)
- WINCO Full Size Silicone Baking Mat (SBS-24)
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 12 Dia. (49120)
- Thermohauser Bakeware