Shop All Bakeware
Thermohauser
Thermohauser Standard Pastry Bag; 14 in. - Set of 6
Mfr # 2000214020
Zoro # G104039101
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermohauser
- MFR # 2000214020
- Zoro # G104039101
- Country of Origin China
- Category Bakeware
Description
Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.
Features- Thermohauser's Standard Gauge Cotton with Inside Plastic Coating
- Reusable Pastry Bag, 14"
- Thermohauser’s Standard Product
- Best Cost-Performance Ratio
- Often Used for Promotional Purposes of Large Quantities
- Set of: 6
- Dimension: 0.118" H x 8.188" W x 13.38" L
- Weight: 0.038 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Peristaltic Squeeze Tubing (67325)
- ALLPOINTS Hood Filter, Type6, S/S , 16X16 (8014140)
- ALLPOINTS Ice Scoop - Large (1371374)
- VULCAN HART Micro Switch (411496-000F1)
- THERMOHAUSER Thermohauser Hotel Pan Size Silicone Baking Mat (8300003391)
- THERMOHAUSER Thermohauser Silicone Pan Baking Mat (8300033228)
- THERMOHAUSER Thermohauser Disposable Pastry Bag 4 Color Box; Blue - 21 in. (8300017033)
- PROGRESSIVE BEATERS EGG SS 12"" (BA-3021)
- HAROLD IMPORT CO COOKIE CUTTR RND11PK (42114)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40952)
- M E HEUCK CO Mixing Bowl (36093)
- Thermohauser Bakeware