Shop All Baking Utensils
Thermohauser
Thermohauser Silver Pastry Bag; 14 in. - Set of 6
Mfr # 8300011020
Zoro # G303973718
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermohauser
- MFR # 8300011020
- Zoro # G303973718
- Country of Origin China
- Category Baking Utensils
Description
Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.
Features- 14" Silver-Ion, Anti-Bacterial, Cotton Reusable Pastry Bag
- The High-Tech Quality for Utmost Hygienic Demands
- Cotton Quality ”Standard” With Additional Antimicrobial Effect
- Reduces Bacterial Growth and Bad Smell
- Made of lightweight, robust, and food safe materials
- Designed to meet the best quality standards in the industry
- Easy to clean and store
- Long lasting and gives the best return on investment
- Perfect for everyday use
- Set of: 6
- Dimension: 0.12" H x 8.19" W x 13.39" L
- Weight: 0.249 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC THERMAL CUTOUT OVEN (A61454000AP)
- KRUSTEAZ Krusteaz Professional Wheat & Honey Pancake Mix 5lbs Box, PK6 (731-0180)
- ADAMS RITE Paddle Operator, 4500,4900 Push To The Left, Reversible 1-3/4" Door Thickness Dark Bronze (ADR-4590-02-00-313)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Kosher Coconut Flakes 25lbs (1130B25)
- THERMOHAUSER Thermohauser Bread Proofing Oblong Basket; Orange - 2.5 lbs (5000248769)
- THERMOHAUSER Thermohauser Disposable Pastry Bag Maximum Grip; Transparent - 12 in. (8300017029)
- THERMOHAUSER Thermohauser Silicone Spatula; 10 in. - Set of 6 (5000247473)
- THERMOHAUSER Thermohauser Dough Cutter with Blue Handle; 4.75 x 4.75 in. - Set of 6 (3000268605)
- THERMOHAUSER Thermohauser Bread Proofing Oblong Basket; Green - 1 lbs (5000248759)
- THERMOHAUSER Thermohauser Bread Proofing Round Basket; Green - 1 lbs (5000248709)
- CRESTWARE 14" Stainless Steel Piano Whip (PW14)
- Thermohauser Baking Utensils