Shop All Bakeware
Thermohauser
Thermohauser Silver Flex Pastry Bag; 21 in. - Set of 6
Mfr # 8300031010
Zoro # G003997656
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermohauser
- MFR # 8300031010
- Zoro # G003997656
- Country of Origin China
- Category Bakeware
Description
Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.
Features- 21" Silver-Ion, Anti-Bacterial, Synthetic, Reusable Pastry Bag
- Synthetic Fibre Ultra Flex with Additional Antimicrobial Effect
- Reduces Bacterial Growth and Bad Smell
- Long Lasting Effect, Even After Frequent Washing
- Made of lightweight, robust, and food safe materials
- Designed to meet the best quality standards in the industry
- Easy to clean and store
- Long lasting and gives the best return on investment
- Perfect for everyday use
- Material: Polyester
- Set of: 6
- Dimension: 0.04" H x 12.2" W x 21.65" L
- Weight: 0.283 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Full Size 6 in Steam Table Pan (SPJH-106)
- TAYLOR Analog Mechanical Food Service Thermometer with 100 to 700 (F) (6021)
- AMERICAN METALCRAFT 16 in x 17 in Wood Pizza Peel (2616)
- ZIPGARDS Zipgard Freezer Bag qt. 2.7Mil, PK500 (304985462)
- THERMOHAUSER Thermohauser Silicone Pan Baking Mat (8300033228)
- THERMOHAUSER Thermohauser Standard Pastry Bag; 18 in. - Set of 6 (2000214040)
- THERMOHAUSER Thermohauser Disposable Pastry Bag 4 Color Box; Blue - 21 in. (8300017033)
- THERMOHAUSER Thermohauser Ultra Flex Pastry Bag; 24 in. - Set of 6 (2000215071)
- THERMOHAUSER Thermohauser Ultra Flex Pastry Bag; 18 in. - Set of 6 (2000215041)
- THERMOHAUSER Thermohauser Hotel Pan Size Silicone Baking Mat (8300003391)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 12x18 (40930)
- Thermohauser Bakeware