Shop All Knives & Cutlery
Thermohauser
Thermohauser Saw & Wave Blade Pie Knife; 6.5"
Mfr # 5000266743
Zoro # G903973712
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermohauser
- MFR # 5000266743
- Zoro # G903973712
- Country of Origin China
- Category Knives & Cutlery
Description
Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.
Features- Pie Knife, saw / wave blade, 6.5''
- Made of lightweight, robust, and food safe materials
- Designed to meet the best quality standards in the industry
- Easy to clean and store
- Long lasting and gives the best return on investment
- Perfect for everyday use
- Dimension: 0.79" H x 1.97" W x 11.81" L
- Weight: 0.256 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.A. HENCKELS INTERNATIONAL Pizza Cutter, Stainless Steel (12901-000)
- KASON Food Grade Silicone Sealant (3700-CLEAR)
- KEURIG K-CUPS DARK MAGIC 48PK (5000356566)
- WILBUR CURTIS Scholle #1910L Blac Connector (WC-8654)
- THERMOHAUSER Thermohauser Bakers Knife Saw & Wave Blade; 14 in. (5000266183)
- DEXTER RUSSELL Boning Knife, Stiff, 6 In, NSF, Black Dot (27043)
- DEXTER RUSSELL Tapered Point Paring Knife, 3-1/8 In (31611)
- DEXTER RUSSELL Boning Knife, Semi-Flex, 6 In, NSF, Blue Dot (27023)
- SANELLI Sanelli 320618 Premana Professional 7 Inch Hashing Knife (320618)
- DIAMOND CUT Diamond Cut CTDC19 Kitchen Cutlery 19 Piece Set in White/Red Bow Gift Box (CTDC19)
- DEXTER RUSSELL Cimeter Knife, 10 In, Poly, Wht (05533)
- Thermohauser Knives & Cutlery