Shop All Cooking Utensils
Thermohauser
Thermohauser Pizza Flipper Blue Handle; 190 x 75 mm
Mfr # 5000266817
Zoro # G603973876
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermohauser
- MFR # 5000266817
- Zoro # G603973876
- Country of Origin China
- Category Cooking Utensils
Description
Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.
Features- Turner 7" x 3" Pizza / Food Turner
- Made of lightweight, robust, and food safe materials
- Designed to meet the best quality standards in the industry
- Easy to clean and store
- Long lasting and gives the best return on investment
- Perfect for everyday use
- Dimension: 1.57" H x 3.15" W x 14.57" L
- Weight: 0.441 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARFRIT Ceramic 5" Santoku Knife (93872-003-NEW1)
- VICTORINOX SWISS ARMY Knife, Chef , 8", Fibrox Handle (40520)
- NONNIS FOOD CO Biscotti Cioccolati 1.33 oz., PK48 (200196947)
- BAXTER MANUFACTURING Flame Sensor (01-1000V9-00151)
- THERMOHAUSER Thermohauser Polypropylene Support Pastry Bag; Ivory (3000234013)
- CHEF N Chefn 102-474-009 Plastic Garlic Machine Assorted - 7 x 2 in. (6106280)
- CORE HOME CDU SM Bucket Whisk (CDU28362-TV)
- NORPRO Meat Tenderizer Hammer (153)
- RSVP INTERNATIONAL Canning Ladle (LAD-2)
- HOUDINI Blue Silicone Ice Molds (H9-013501T)
- AMERICAN METALCRAFT 7 1/2 in Sandwich spreader (SPR725)
- Thermohauser Cooking Utensils