Shop All Cooking Utensils
Thermohauser
Thermohauser Pizza Flipper Blue Handle; 110 x 80 & 90 mm
Mfr # 5000266827
Zoro # G703973820
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermohauser
- MFR # 5000266827
- Zoro # G703973820
- Country of Origin China
- Category Cooking Utensils
Description
Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.
Features- Turner 4.5" x 3" Pizza / Food Turner
- Made of lightweight, robust, and food safe materials
- Designed to meet the best quality standards in the industry
- Easy to clean and store
- Long lasting and gives the best return on investment
- Perfect for everyday use
- Dimension: 1.57" H x 3.46" W x 11.02" L
- Weight: 0.359 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS SHAKE-N-BREAK SET (MY32029)
- GLASTENDER Thermostat, Led, With Probes, Preset To Standard T (06011056)
- FRIGIDAIRE Door Handle (316545301)
- VULCAN HART Thermostat Sp, 3/16 X 10, 36 (344635-2)
- THERMOHAUSER Thermohauser Polypropylene Support Pastry Bag; Ivory (3000234013)
- CRESTWARE Turner, Stainless Steel, 15 in. L (BUF10)
- CAMCO MICROWAVE COOKING COVERS, PK 2 (43790)
- MAGIC SLIDERS MAGIC SLIDERS 8221 22 mm Magic Slider With Nail Round (3399797)
- SPARTA Nylon Spatula 13 1/8 in, Yellow (40350C04)
- BROWNE FOODSERVICE Turner (5"X3"Blade, Ss/Plst) (PC233HT)
- VOLLRATH Perforated Turner, Black (4808920)
- Thermohauser Cooking Utensils