Thermohauser

Thermohauser EPP Box Full Hotel Pan; 11 in.


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.

Features
  • Hotel Pan Size EPP Thermo Box, 11" Deep
  • Made of lightweight, robust, and food safe materials
  • Designed to meet the best quality standards in the industry
  • Easy to clean and store
  • Long lasting and gives the best return on investment
  • Perfect for everyday use
Specifications
  • Dimension: 11.02" H x 15.35" W x 23.43" L
  • Weight: 2.32 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.