Shop All Bakeware
Thermohauser
Thermohauser Dough Cutter with Blue Handle; 6.3 x 6.3 in. - Set of 6
Mfr # 3000268625
Zoro # G303973695
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermohauser
- MFR # 3000268625
- Zoro # G303973695
- Country of Origin China
- Category Bakeware
Description
Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.
Features- 6.25" x 6.25" Heavy Duty Metal Cutter/Scalers
- Made of lightweight, robust, and food safe materials
- Designed to meet the best quality standards in the industry
- Easy to clean and store
- Long lasting and gives the best return on investment
- Perfect for everyday use
- Set of: 6
- Dimension: 0.67" H x 6.5" W x 6.5" L
- Weight: 2.46 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESCAFE Taster's Choice Decaf House Blend Instant Coffee, 0.1oz Stick, PK60 (86073)
- ZIPLOC Double Zipper Storage Bags, 2 gal, 1.75 mil, 15" x 13", Clear, PK100 PK (682253)
- METRO Full Height Door Gasket O.D (RPC06-873B)
- BK INDUSTRIES BKI Filter - Fiberglass (FI0024)
- THERMOHAUSER Thermohauser Disposable Pastry Bag 4 Color Box; Blue - 21 in. (8300017033)
- THERMOHAUSER Thermohauser Silicone Pan Baking Mat (8300033228)
- THERMOHAUSER Thermohauser Hotel Pan Size Silicone Baking Mat (8300003391)
- CHICAGO METALLIC Pullman Pan, Single, 13x4 (44615)
- HAROLD IMPORT CO COOKIE CUTTR RND11PK (42114)
- CHICAGO METALLIC Crimped Bread Pan Set, Round (48514)
- USA PAN Muffin Pan Ns 12Cup (1200MF-6)
- Thermohauser Bakeware