Shop All Knives & Cutlery
Thermohauser
Thermohauser Bakers Knife Saw & Wave Blade; 14 in.
Mfr # 5000266183
Zoro # G003973650
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermohauser
- MFR # 5000266183
- Zoro # G003973650
- Country of Origin China
- Category Knives & Cutlery
Description
Thermohauser is almost synonymous to high quality pastry bags. For decades, we have developed a comprehensive know-how in and around pastry bags and accessories like Piping Tip Sets, etc. No matter, if the bags are reusable or disposable ones, the quality of the product and its production are paramount. Our product range includes various reusable qualities as well as a number of disposable, thus extremely hygienic one way products.
Features- Baker ́s Knife, saw / wave blade, 14"
- Made of lightweight, robust, and food safe materials
- Designed to meet the best quality standards in the industry
- Easy to clean and store
- Long lasting and gives the best return on investment
- Perfect for everyday use
- Dimension: 0.71" H x 1.57" W x 19.69" L
- Weight: 0.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Knob2 D, Pointer For - Part# Gl1765802 (GL1765802)
- LEER Relay (040-0166-37) (1394121)
- DEXTER RUSSELL Dough Cutter/Scraper 6 In X 3 In (19783)
- IMI CORNELIUS Fan, 6-Blade, 6.5In (1033315)
- J.A. HENCKELS INTERNATIONAL Starter Knife Set, Forged Synergy, 3pc (16021-000)
- VICTORINOX SWISS ARMY Knife, Bread , 10-1/4", Fibrox (40547)
- RACHAEL RAY Rachael Ray 47755 Cutlery Japanese Stainless Steel Chef Knife Set - Gray; 3 Piece (47755)
- HASTINGS HOME Hastings Home Colorful 10-Piece Knife Set- Magnetic Bar Storage- Stainless-Steel Blades (253775SWZ)
- ZWILLING J.A. HENCKELS Steak Knife Set, 4pc (17569-004)
- DEXTER RUSSELL Butcher Knife, 8 In, NSF (04133)
- WALBOARD Knives 12 in. Text'D Hdl Tape (TH-12)
- Thermohauser Knives & Cutlery