Shop All Heat Resistant Gloves
Thermobest
Heat Resistant Gloves, Ylw, Kevlar, PR
Mfr # G64TCVBGC14
Zoro # G4187705
original price:
$72.89
new price: $72.29
/pr
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular
- Length 14"
- Material Thermobest(TM)
- Max. Temp. 500 Degrees F
- Standards ANSI/ISEA 105 Heat Level 4, Abrasion Level 4, Puncture Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermobest
- MFR # G64TCVBGC14
- Zoro # G4187705
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Regular |
Length | 14" |
Details
Item | Thermal Gloves |
Material | Thermobest(TM) |
Max. Temp. | 500 Degrees F |
Standards | ANSI/ISEA 105 Heat Level 4, Abrasion Level 4, Puncture Level 4 |
Lining | Wool |
Cuff | Kevlar(R) |
Thumb Style | Wing |
Cut | Gunn |
Application | Heat Exposure, Steel Mill, Furnace Maintenance, Industrial Applications, Recycling Plants, Glass Plants & Manufacturing |
ANSI/ISEA Cut Level | 5 |
Fabric Weight | 22 oz. |
Color | Yellow |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
ANSI/ISEA Cut Level - 2011 | 5 |
Sold As | Pair |
Description
Knit Gloves, ANSI/ISEA Cut Level 5, ANSI/ISEA Abrasion Level Not Rated, Standards Abrasion Level 4, ANSI/ISEA 105 Heat Level 4, Puncture Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/10)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- EDGE EYEWEAR Safety Glasses, Red Anti-Fog ; Polarized ; Anti-Scratch (SLAP119)
- JOMAC Terry Red Flame Ret Heat Rest Xl (636HRLFR)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Glove, Beige, 2XL/3XL, PR (HWTG-06-XXL-XXXL)
- CONDOR Heat Resistant Gloves, White, Mens L, PR (5AV90)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, M, PR (SPGC/A/M)
- SUPERIOR GLOVE Cut and Heat Resistant Glove, L, PR (SPGC/A/L)
- MAGID Heater Beater 198KBT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (198BT-LAD)
- WELLS LAMONT Terry Cloth Mitten 17In Lg White Lined (M937HRL)
- Thermobest Heat Resistant Gloves