Shop All Air Deflectors
Thermo-Tec
THERMO TEC 14125 Thermal Acoustic Insulation 48 X 72 In.
Mfr # T19-14125
Zoro # G503951882
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo-Tec
- MFR # T19-14125
- Zoro # G503951882
- UPC # 747925272821
- Country of Origin China
- Category Air Deflectors
Description
This lightweight, durable shield does everything - reduces sound, absorbs vibration, protects from radiant heat and provides an extra layer of insulated padding. The product features 100 Percent polyester fiber felt that provides sound and comfort control and a high tech foil heat barrier that blocks over 90 Percent of radiant heat. Thermo Guard Flame Retardant is very easy to apply and it can be trimmed to fit anywhere. Great for use in trucks, RVs, buses, cars, aircraft and homes
Features- Highest Quality Thermal Heat And Sound Insulation
- All Materials Flame Retardant Conforms To Federal Motor Vehicle Safety Standard 203
- Non Allergenic, Non Toxic
- Type - Sheet
- Material - Synthetic Fiber
- Length - 72 in.
- Width - 48 in.
- Installation Type - Spray-On Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATURN ION YEAR 2007 BRAKE LIGHT AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-HV13-5)
- SUR&R Seal Clamp, 11/16" Inside dia., PK10 (K6807)
- SEACHOICE Non-Marking TP Yellow Rubber Bow Roller With Bells 1/2" ID Hole, 4" L (56600)
- TH MARINE Hose-Ws15'Wh W/Nz, #WDH-15W-B-DP (WDH-15W-B-DP)
- THERMO-TEC THERMO TEC 14130 Thermal Acoustic Insulation 24 X 48 In. (T19-14130)
- AUTO VENTSHADE 15-16 SIERRA 2500/3500 AEROSKIN II HOOD SHIELD TEXTURED MATTE BLACK (436085)
- WEATHERTECH Front&Rear Side Window Deflectors, 72870 (72870)
- AUTO VENTSHADE 16-C LINCOLN MKX IN-CHANNEL VENTVISOR 4PC SMOKE (194860)
- WEATHERTECH Front/Rear Side Window Deflectors, 82476 (82476)
- AUTO VENTSHADE 15-15 SILVERADO 2500/3500 AEROSKIN II HOOD SHIELD TEXTURED MATTE BLACK (436087)
- WEATHERTECH Stone & Bug Deflector, 50178 (50178)
- Thermo-Tec Air Deflectors