Shop All Air Deflectors
Thermo-Tec
THERMO TEC 14120 Thermal Acoustic Insulation 72 X 48 In.
Mfr # T19-14120
Zoro # G003951818
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo-Tec
- MFR # T19-14120
- Zoro # G003951818
- Country of Origin China
- Category Air Deflectors
Description
This lightweight, durable shield does everything - reduces sound, absorbs vibration, protects from radiant heat and provides an extra layer of insulated padding. The product features 100 Percent polyester fiber felt that provides sound and comfort control and a high tech foil heat barrier that blocks over 90 Percent of radiant heat. Thermo Guard Flame Retardant is very easy to apply and it can be trimmed to fit anywhere. Great for use in trucks, RVs, buses, cars, aircraft and homes
Features- Highest Quality Thermal Heat And Sound Insulation
- All Materials Flame Retardant Conforms To Federal Motor Vehicle Safety Standard 203
- Non Allergenic, Non Toxic
- Type - Sheet
- Material - Synthetic Fiber
- Length - 72 in.
- Width - 48 in.
- Installation Type - Spray-On Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-BIL Fuel Stabilizer, 10 oz. (22206)
- GROTE Clr/Mkr- Yel- Mcrnv Led- Dual Int- P2- W Clr/Mkr Lamp, 49383 (49383)
- LISLE HOOD PROP (LI45900)
- BOSCH Gm Transmission Oil Cooler Line Disconnect Tool (7937)
- THERMO-TEC THERMO TEC 14130 Thermal Acoustic Insulation 24 X 48 In. (T19-14130)
- THERMO-TEC THERMO TEC 14125 Thermal Acoustic Insulation 48 X 72 In. (T19-14125)
- WEATHERTECH Front/Rear Side Window Deflectors, 82537 (82537)
- STAMPEDE 15-C F150 SMOKE HOOD PROTECTOR (2153-2)
- AUTO VENTSHADE 16-18 TACOMA HS BUGFLECTOR SMOKE (23681)
- WEATHERTECH Frnt/Rear Side Window Deflectors, 82382 (82382)
- AUTO VENTSHADE 97-03 F150/F250 STD/SUPER CAB 2PC IN-CHANNEL VENTVISOR-SMOKE (192754)
- Thermo-Tec Automotive Exterior Accessories