Shop All Lab Equipment Parts
Thermo Scientific
Nunc Replicator 96 Pin Stainless Steel
Mfr # 250520
Zoro # G2847944
product price: $3,169.99
/ea
Free Shipping & Returns
$3,169.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Scientific
- MFR # 250520
- Zoro # G2847944
- Country of Origin United States
- Category Lab Equipment Parts
Details
Item | Nunc Replicator 96 Pin Stainless Steel |
Description
Nunc Replicator 96 Pin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable High-Accuracy RTD Freezer Digi (37804-04)
- B3C FUEL SOLUTIONS B3C Fuel Solutions 2-128-1 Mechanic In A Bottle Gallon Jug (2-128-1)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- WILKERSON General Purpose Filter, Compact Size (F28-06-SE00B)
- THERMO SCIENTIFIC Transparent Polycarbonate Classic Design (5311-0250)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- PERFECT POD Scoop/Funnel K Cup Blk (A03020)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 15 mL Rac, PK500 (HS4426R)
- OAKTON PH/ATC Electrode, Refillable, Glass, Dbl (35811-74)
- LAB LAB:Pin Kit - Semi Pro - .003 (LAB-LDKU3)
- GENIE Genie Steel Safety Beam Replacement Kit (37334R)
- Thermo Scientific Lab Equipment Parts