Shop All Digital Microscopes
Thermo Scientific Nunc
Nunc 50 mL Sterile Polypropylene Conical Centrifuge Tubes, Racked
Mfr # 339653
Zoro # G1203248
product price: $326.99
/pk 300, $1.09/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Scientific Nunc
- MFR # 339653
- Zoro # G1203248
- Country of Origin Korea, Republic of
- Category Digital Microscopes
Details
Item | Nunc 50 mL Sterile Polypropylene Conical,PK300 |
Description
Nunc 50 mL Sterile Polypropylene Conical,PK300, Package Quantity 300
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 12 In, Inter Ht (200BS12I)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101R)
- ZORO SELECT Jerrican, 20L/5 gal. (H10937-0000)
- UNITED SCIENTIFIC Stainless Steel Lab Scoop 5 oz (SCPSM05)
- LW SCIENTIFIC Microscope Camera, 2MP, Color, C-Mount (BVC-1080-CMT3)
- AS SEEN ON TV Bionic Zoom Viewing Scope (BZ-MC6)
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- CHEMGLASS Slide, Microscope, Quartz, 50 x 25mm (CGQ-0640-02)
- DUNWELL TECH - DINO LITE Dino-Lite Edge 1.3MP Wireless-Ready Digital Microscope with Flexible LED Control (AF4115ZT)
- HHIP 17mm X 78" Borescope Snake Tube Camera For 8902-0065 (8902-6017)
- SCIENSCOPE 150w Fiber Optic Illuminator W/ Internal Filter Holder, Voltage Readout (IL-FOI-150)
- Thermo Scientific Nunc Digital Microscopes