Shop All Digital Microscopes
Thermo Scientific Nunc
Nunc 2 mL Internally-Threaded Universal Tubes, Sterile, Bulk
Mfr # 374513
Zoro # G1203467
product price: $607.99
/pk 480, $1.27/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Scientific Nunc
- MFR # 374513
- Zoro # G1203467
- Country of Origin China
- Category Digital Microscopes
Details
Item | Nunc 2 mL Internally-Threaded Universal ,PK480 |
Description
Nunc 2 mL Internally-Threaded Universal ,PK480, Package Quantity 480
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Nylon Syringe Filter, 0.45um, 30mm, Bulk Packed, Non-sterile (229776)
- SCIENSCOPE NZ Stereo Zoom Microscope With Compact LED Light On Dual Arm Stand (NZ-PK5D-E1)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- QORPAK Bottle, 250mL, 53-400, PK364 (PLA-03317)
- DAP Silcn Auto/Mar Clr 2.8Oz (00756)
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- CARSON OPTICAL Carson Optical MM-840 75x/300x eFlex Digital Microscope with Flex Neck Stand and Base (MM-840)
- DUNWELL TECH - DINO LITE Dino-Lite Handheld Digital Microscope with Adjustable Polarizer, 1.3 MP, 10x - 90x (AM4113ZTL)
- LW SCIENTIFIC Hemacytometer, Two Counting Areas (CTL-HEMM-GLDR)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- LAB SAFETY SUPPLY Cover Slip, Plain, Pointed Crnrs, PK180 (20F846)
- Thermo Scientific Nunc Digital Microscopes