Shop All Automotive Diagnostic & Testing Instruments
Thermo Scientific Nalgene
Nalgene 25 mm SFCA Syringe Filter, 0.45 um, Non-sterile
Mfr # 724-2045
Zoro # G0974278
Free Shipping & Returns
$2,336.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermo Scientific Nalgene
- MFR # 724-2045
- Zoro # G0974278
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Nalgene 25 mm SFCA Syringe Filter,0.45 ,PK500 |
Description
Nalgene 25 mm SFCA Syringe Filter,0.45 ,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS Meguiar's Scratch-X®- 7oz (G10307)
- REESE Reese 26003 Bolt-On Sway Control Adapter Bracket for 2" Ball Mount (26003)
- ECCO Control Box, Safety Director Ed3300/3410 (3410CB)
- ILC Replacement For MASSEY FERGUSON MF255 STARTER (MF-255 STARTER)
- BOSCH Electrcal Water/Oil Tmprtre Gauge, Blk, 2" (SP0F000049)
- FLUKE Electricians True Rms Multimeter (2538815)
- LISLE SMOKE ADAPTER FOR TURBO TESTER (LI69920)
- FLUKE Automotive Pin Socket Adapter Kit (TL82)
- ASSOCIATED PAINT Maskng Lqud H2O Clr 1Qt (80-400-4)
- INTEGRATED SUPPLY NETWORK Innovative Products Of America Smart Mutt Trailer Tester for Commercial Trailers - 9007A (IPA9007A)
- KIMBERLY-CLARK PROFESSIONAL A5 Sterile Boot Cover, White, Universal, Edge Vinyl/Clean-Don (31696)
- Thermo Scientific Nalgene Automotive Diagnostic Tools