Shop All Digital Microscopes
Thermo Scientific Nalgene
Nalgene 25 mm PTFE Syringe Filter, 0.2 um, Non-sterile
Mfr # 728-2020
Zoro # G1203774
product price: $2,696.99
/pk 500, $5.39/ea
Free Shipping & Returns
$2,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Scientific Nalgene
- MFR # 728-2020
- Zoro # G1203774
- Country of Origin China
- Category Digital Microscopes
Details
Item | Nalgene 25 mm PTFE Syringe Filter,0.2 u,PK500 |
Description
Nalgene 25 mm PTFE Syringe Filter,0.2 u,PK500, Package Quantity 500
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Glass Battery Hydrometer, 180mm L (6605-5)
- BEL-ART Fast-Release Pipette Pump, Green, 10ml (437910)
- LAMOTTE Kit Soil PH Lamotte 3.8-8.4 PH (5023-01)
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00,500mL (GR138800-M01)
- THERMO SCIENTIFIC NALGENE Super Versi-Dry Surface Protectors, Table Mat, 20x43in. (50.8x109.2 (74043-00)
- GLOBE SCIENTIFIC Precision Grid Urinalysis Slide, PK100 (3800)
- LINCOLN LUBRICATION 18-Gallon Steel Portable Oil Drain with Dispense Capabilities (3601)
- UNITED SCIENTIFIC Pocket Illuminated Microscope, 30X (MCR30X)
- SCIENSCOPE NZ 0.4x Video Coupler (NZ-CP-04)
- GLOBE SCIENTIFIC Microscope Slide, White, 25x75mm, PK72 (1358W)
- LAB SAFETY SUPPLY Microscope Slide, Borosilicate Glass, PK72 (20F849)
- Thermo Scientific Nalgene Microscopes