Shop All Laboratory Circulators
Thermo Scientific
Large Gassing Hood
Mfr # 3162640
Zoro # G7421399
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heated or Refrigerated Heated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Scientific
- MFR # 3162640
- Zoro # G7421399
- Country of Origin United States
- Category Laboratory Circulators
Details
Item | Large Gassing Hood |
Item - Circulators and Water Baths | Chiller |
Heated or Refrigerated | Heated |
Description
Chiller, Heated or Refrigerated Heated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Wide-Mouth Jars, Poly, 16oz, PK10 (421155)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW3244SET)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 500mL (3701-500)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide, 50 Percent, 60 mL (PI7450-B)
- POLYSCIENCE Polycool MIX -25, 0.5 gal., PK5 (004-3000060)
- ALLEGRO INDUSTRIES Axial AC Metal COM-PAX-IAL Blower, 8 (9534)
- ALLEGRO INDUSTRIES Centrifugal Gas Blower (Honda, 3.5 hp, 4 (9505-50)
- POLYSCIENCE Polyclear MIX 30 PLUS, 0.5 gal., PK5 (004-3000063)
- ALLEGRO INDUSTRIES Axial AC Inline Booster Plastic Blower, (9539-12I)
- ALLEGRO INDUSTRIES Centrifugal Two-Speed Blower (9507)
- ALLEGRO INDUSTRIES Axial DC Metal COM-PAX-IAL Blower w/ Can (9537-25)
- Thermo Scientific Laboratory Circulators