Shop All Flasks
Thermo Scientific
Flask Clips for 250mL flasks
Mfr # 3166566
Zoro # G7259312
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Scientific
- MFR # 3166566
- Zoro # G7259312
- Country of Origin United States
- Category Flasks
Details
Item | Flask Clips for 250mL flasks |
Description
Flask Clips for 250mL flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Dissecting Pan, Aluminum, 11.25" x 7.5 (DSPA01)
- YSI Dissolved Oxygen Meter, 4m Cable (DO200ACC-04)
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- BEL-ART Bel-Art Polyethylene 60ml (2oz) Indicator Bottles, 12/PK (F11662-0000)
- THERMO SCIENTIFIC Nalgene 10 L Hdpe Dewar Flask (4150-9000)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 10mL, GLASS STOPCOCK. (F901410G)
- CHEMGLASS Pear Shaped, 50mL (CG-1554-28)
- UNITED SCIENTIFIC Boiling Flask, Flat Bottom, Borosilicate (FG4060-1000)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 25mL, GLASS STOPCOCK. (F901425G)
- GLOBE SCIENTIFIC Flask, Volumetric, Wide Mouth, Globe Glass, 200mL, Class A, To Contain (TC), ASTM E288, 6/Box (8230200)
- UNITED SCIENTIFIC Flask Mug, Borosilicate, 500Ml (FGMG500)
- Thermo Scientific Labware