Shop All Laboratory Refrigerators & Freezers
Thermo Fisher Scientific
Refrigerator, 23 cu ft Cap., 37.8 in D
Mfr # TSX2305SA
Zoro # G2971406
product price: $9,283.99
/ea
Free Shipping & Returns
$9,283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 23 cu ft
- Refrigerator Temperature Range (C) 3 Degrees to 7 Degrees
- Overall Height 6 1/2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Fisher Scientific
- MFR # TSX2305SA
- Zoro # G2971406
- Country of Origin United States
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 1/2 ft |
Overall Width | 28 in |
Overall Depth | 37 3/4 in |
Refrigerator Interior Depth | 28 1/2 in |
Refrigerator Interior Height | 4 3/4 ft |
Refrigerator Interior Width | 24 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 23 cu ft, Refrigerator Temperature Range (C) 3 Degrees to 7 Degrees , Overall Depth 37 3/4 in, Overall Height 6 1/2 ft, Overall Width 28 in, Defrost Automatic, Refrigerator Temperature Range (F) 37 Degrees to 45 Degrees , Amps 15, Hz 60, Voltage 115V, Color Gray, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 250 mL, 150W (GBH0250-1)
- LAB SAFETY SUPPLY Measuring Pipette, Grade B, Glass, 1mL, Pk12 (5PTC7)
- DYNALON Stir Bar, Disposable, 1 3/8x1/4, PK10 (303684)
- PERKIN ELMER Cobalt Pure AS Calibration Standard, 100 (N9303766)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A (ABT-HC-LS-49)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. ft. (ABT-HC-RFC12A)
- SUMMIT APPLIANCE DIV. Accucold Built-In Vaccine Freezer, 2.47 CuFt, ADA, 19-3/4"W x 22-1/2"D x 31-3/4"H, White Handle (ADA305AF)
- IGLOO FREEZER BLOCK BLUE 6LBS (25467)
- ARGOS TECHNOLOGIES Freezer Box, Cardboard, 3in L x 3in W (R3013A)
- ACCUCOLD Medical-Laboratory Refrigerator 6 cu. ft (ARS6ML)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 35 cu. ft., 9A (ABT-HC-LS-36)
- Thermo Fisher Scientific Laboratory Refrigerators & Freezers