Shop All Water Baths
Thermo Fisher Scientific
Precision 5 and 10 L, Dual, General Purp
Mfr # TSGP15D
Zoro # G8386437
product price: $2,811.99
/ea
Free Shipping & Returns
$2,811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Fisher Scientific
- MFR # TSGP15D
- Zoro # G8386437
- Country of Origin United States
- Category Water Baths
Details
Item | Precision 5 and 10 L,Dual,General Purp |
Description
Precision 5 and 10 L,Dual,General Purp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- CELLTREAT Petri Dish, Slideable, Sterile, 100mmx15mm (229694)
- UNITED SCIENTIFIC Glass Plates, 4" X 4", PK 12 (GLP4X4-PK/12)
- HUMBOLDT Large Deluxe Water Bath, 14 Gal (5DNN0)
- SMC Thermo Water Baths, Chillers And Circulator (HRS012-A-20)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 10L (510-854)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- STUART Digital Water Bath, stainless steel, 24 (12122-81)
- Thermo Fisher Scientific Lab Baths & Circulators