Shop All Water Baths
Thermo Fisher Scientific
Precision 35 L Coliform Water Bath
Mfr # TSCOL35
Zoro # G8387268
Free Shipping & Returns
$3,753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermo Fisher Scientific
- MFR # TSCOL35
- Zoro # G8387268
- Country of Origin United States
- Category Water Baths
Details
Item | Precision 35 L Coliform Water Bath |
Description
Precision 35 L Coliform Water Bath
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Methanol (ACS), 4 L (M22055-4000.0)
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- SCIENTIFIC LABWARES Essential Lab Tools Starter Pack - Tongs (SWZR-214)
- UNITED SCIENTIFIC Laboratory Scoop, Pp, 500Ml, PK 6 (81258)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 20L (WBE20L11B)
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- LW SCIENTIFIC Water Bath, 20L, 11.4inL x 19.3inW x5.9inH (WBL-20LC-SSD1)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- POLYSCIENCE Heated Circulator, 7 Lt, 4-3/10 In Display (AP07H200-L11B)
- HUMBOLDT Large Deluxe Water Bath, 14 Gal (5DNN0)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- Thermo Fisher Scientific Lab Baths & Circulators