Shop All Water Baths
Thermo Fisher Scientific
Precision 28 L General Purpose Water Bat
Mfr # TSGP28
Zoro # G8386787
product price: $2,984.99
/ea
Free Shipping & Returns
$2,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Fisher Scientific
- MFR # TSGP28
- Zoro # G8386787
- Country of Origin United States
- Category Water Baths
Details
Item | Precision 28 L General Purpose Water Bat |
Description
Precision 28 L General Purpose Water Bat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK12 (GLC-01705)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- LOVIBOND ALKA-M Tablets (513210BT)
- BERKSHIRE Swab, 70mm, Foam, Rigid Tip, PK100 (LTO70R.20)
- POLYSCIENCE Clear, Hinged, High Clearance Lid, 10L (510-854)
- SMC Thermo Water Baths, Chillers And Circulator (HRS012-A-20)
- BEING SCIENTIFIC Bath (BWB-12)
- LW SCIENTIFIC Water Bath, 10L, 10 in.L x 12 in.W x 6in.H (WBL-10LC-SSD1)
- POLYSCIENCE Water Bath, 120V, Digital Display, 12A, 28L (WBE28L11B)
- POLYSCIENCE Water Bath, 120V, Digital Display, 1.1A, 2L (WBE02L11B)
- POLYSCIENCE MX, 7L Heated 135C (MX07H135-L11B)
- Thermo Fisher Scientific Lab Baths & Circulators