Shop All Water Baths
Thermo Fisher Scientific
Precision 2 L, Shallow, General Purpose
Mfr # TSGP2S
Zoro # G8384154
product price: $1,347.99
/ea
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Fisher Scientific
- MFR # TSGP2S
- Zoro # G8384154
- Country of Origin United States
- Category Water Baths
Details
Item | Precision 2 L,Shallow,General Purpose |
Description
Precision 2 L,Shallow,General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Straight Sided Jar, 2 oz., PK24 (5410253V-26)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- ZORO SELECT Narrow Mouth Bottle, 1000 ml, PK12 (3UUK3)
- UNITED Bottle Top Dispenser (BTDR-3)
- LW SCIENTIFIC Water Bath, 20L, 11.4inL x 19.3inW x5.9inH (WBL-20LC-SSD1)
- BENCHMARK SCIENTIFIC Water Bath, 115V/60Hz, 2L (B2000-2)
- STUART Digital Water Bath, stainless steel, 24 (12122-81)
- BEING SCIENTIFIC Bath (BWB-22)
- BEING SCIENTIFIC Bath (BWB-5)
- POLYSCIENCE Water Bath, 120V, Digital Display, 8.6A, 10L (WBE10L11B)
- BENCHMARK SCIENTIFIC MyBath 4L Digital H20 Bath (B2000-4)
- Thermo Fisher Scientific Lab Baths & Circulators