Shop All Bottles & Jars
Thermo Fisher Scientific
Owl Notched Glass, 18 x 20 cm, 0.18 In
Mfr # P10-20R
Zoro # G4808378
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Fisher Scientific
- MFR # P10-20R
- Zoro # G4808378
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Owl Notched Glass,18 x 20 cm,0.18 In |
Description
Owl Notched Glass,18 x 20 cm,0.18 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Oxytetracycline Hydrochloride, 25g (O20020-25.0)
- S & H INDUSTRIES CLOSURE GASKET 3" DIA. FP-65 (AC40228)
- AQUAPHOENIX SCIENTIFIC Peracetic Acid TKit 1 Drop - 15 ppm/10mL (TK7500-Z)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- TRICORBRAUN 32 Oz Glass Boston Round, Round, Flint, 33-400 Gpi Finish Sl (097704)
- GLOBE SCIENTIFIC Bottle, Wide Mouth, Round, HDPE, 1000mL (7011000)
- LAB SAFETY SUPPLY Safety Coated Bottle, 137mm H, 8 oz., PK24 (52JZ69)
- UNITED SCIENTIFIC Reagent Bottles, Narrow Mouth, HDPE, 30 ml, 72PK (33418)
- KIMBLE CHASE Boston Bottle, 250mL, PK12 (5120824V-26)
- WHEATON Plastic Bottle, 8mL, PK72 (209163)
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-5)
- Thermo Fisher Scientific Bottles & Jars