Shop All Bottles & Jars
Thermo Fisher Scientific
Owl Filter paper, 10 x 10 cm, 100 sheet
Mfr # FP-4
Zoro # G4834637
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Fisher Scientific
- MFR # FP-4
- Zoro # G4834637
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Owl Filter paper,10 x 10 cm,100 sheet |
Description
Owl Filter paper,10 x 10 cm,100 sheet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Hardness Buffer Solution, 30 mL (HA7405-A)
- SPER SCIENTIFIC Turbidity Calibration Solution 100NTU (LUTU-100NTU)
- MEDLINE INDUSTRIES, INC Medline® Pneumatic Tube System Specimen Containers, Sterile Fluid Path, 4 oz., 300/Case (DYND30364)
- SP SCIENCEWARE Bottle, Wide, 8 Oz, HDPE, PK12 (F10625-0006)
- QORPAK Paint Can, 1 gal., Tin Plate Metal, PK34 (MET-03100)
- UMBRA Drying Rack W/Mat Char (330720-149)
- QORPAK Bottle Cleaned, 8 oz, 24-400, PK108 (GLC-01148)
- ZORO SELECT Specimen Container, Non-Sterile, 500 Pack (4653)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 3 Pack (F11642-0622)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-00216G)
- TRICORBRAUN 2 oz Clear PET Plastic Round Low Profile Jar- 58-400 Neck Finish (021639)
- Thermo Fisher Scientific Bottles & Jars