Shop All Bottles & Jars
Thermo Fisher Scientific
Owl Cellophane membrane, 25 x 25 cm, pk
Mfr # CM-20
Zoro # G4795866
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Fisher Scientific
- MFR # CM-20
- Zoro # G4795866
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Owl Cellophane membrane,25 x 25 cm,pk |
Description
Owl Cellophane membrane,25 x 25 cm,pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Beaker, 250mL, PMP (TPX) (601545-1)
- RPI a-Naphthalene Acetic Acid, 25 G (N20020-25.0)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 125mm, PK100 (1827-125)
- WHATMAN Qualitative Filter Papers, Circle, PK 100 (1004-055)
- QORPAK Bottle, Wide Mouth, 4 Oz, Packer, Glass, PK24 (GLC-01307)
- ZORO SELECT Wide Mouth Packer Bottle, 125ml, PK24 (3UDD3)
- MENDA Dispensing Bottle, 4 oz., Automatic (35505)
- KIMBLE CHASE Bottle, 5ml, Glass, Clear, PK12 (2085S-50)
- LAB SAFETY SUPPLY Dropper Bottle, 30mL, Clear, Round, PK12 (5YHL1)
- KIMBLE CHASE Straight Tall Jar, 32 Oz, 170mm H, PK12 (5513289C-81)
- TRICO Sampling Bottle, 4 oz. (38400)
- Thermo Fisher Scientific Labware