Shop All Bottles & Jars
Thermo Fisher Scientific
Owl Blank Glass, 20 L x 20 W cm, 0.12 In
Mfr # P10-20G
Zoro # G4870626
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermo Fisher Scientific
- MFR # P10-20G
- Zoro # G4870626
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Owl Blank Glass,20 L x 20 W cm,0.12 In |
Description
Owl Blank Glass,20 L x 20 W cm,0.12 In
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Wash Bottle, 500 mL, Dia, PK6 (UN370053)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- DURAC Alcohol Proof Ethyl Alcohol Hydrometer (B61807-4100)
- PREMIERE Tissue Floating Bath, Lighted (XH-1003)
- BOEKEL SCIENTIFIC Viscometer, Zahn Cup # 2 (27134002)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-400 Straight Sided Cream (052093)
- QORPAK Bottle, Wide, 32 Oz, Standard, Glass, PK12 (GLC-01825)
- QORPAK Metal Can, 16 oz., Round, PK52 (MET-03091)
- TRICORBRAUN 10 Ml Pet Cylinder Clear, Round, Special , Nozzle, Opaque Black Crc/Te Cap With Breakaway Band (137641)
- QORPAK Glass Bottle, 4 oz., Clear, PK24 (239554)
- AZLON Bottle, 30mL, 1 oz, Narrow, PK12 (301705-0001)
- Thermo Fisher Scientific Labware