Shop All Bottles & Jars
Thermo Fisher Scientific
Owl 78 Sharktooth Comb, 0.2mm Thick
Mfr # S2S-SHARK2
Zoro # G4745572
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermo Fisher Scientific
- MFR # S2S-SHARK2
- Zoro # G4745572
- Country of Origin United States
- Category Bottles & Jars
Details
Item | Owl 78 Sharktooth Comb,0.2mm Thick |
Description
Owl 78 Sharktooth Comb,0.2mm Thick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- UNITED SCIENTIFIC Test Tube W/Out Rim, Borosilicate, PK 72 (TT9820-H)
- WHEATON Staining Dish w/Cover, Cap. 50 Slides, PK3 (900403)
- HEATHROW SCIENTIFIC RACK WIRE DRYING 90 19 IN HX18 (HS23243A)
- SP SCIENCEWARE Wash Bottle, Std Spout, 32 oz., Blue, PK4 (F11627-1000)
- BEL-ART Bel-Art NM 250ml PE Wash Bottles: Natural PP Cap, 28mm Closure, 12/PK (F11618-0008)
- KIMBLE CHASE AC Medium Round Bottle, w/Cap60mL, PK48 (5710238V-22)
- WHEATON AC Round Bottle, 8 oz, PK24 (W217003)
- CHEMGLASS Closure, 9mm, Blue, PK100 (CV-3845-BSB9)
- TRICORBRAUN 1 Oz P/P Out P/P In Double Wall Jar White, Round, 53-400, Round Base (020670)
- DYNALON Translucent 250mL Wash Bottle, 4 Pack (224085)
- Thermo Fisher Scientific Labware