Thermco

Thermometer, 0 to 180deg.F, S59F ASTM


product price: $94.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Temp. Range 0 Degrees to 180 Degrees F
  • ASTM S59F
  • Length 406 mm
  • Immersion Depth 355 mm
  • Calibration Certificate Statement of Traceability
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 406 mm
Immersion Depth 355 mm
Manufacturers Warranty Length 1 yr
Overall Length 355 mm

Description

Thermometer, Full Immersion, 0 Degrees to 180 Degrees F, Fahrenheit, Immersion Depth 355 mm, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 1 Degrees F, Overall Length 355 mm, Tank-Gauging Thermometer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.