Shop All Liquid In Glass Thermometers
Thermco
Replacement Thermometer, S59F ASTM
Mfr # ACC059FS
Zoro # G6556398
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 0 Degrees to 180 Degrees F
- ASTM S59F
- Length 305 mm
- Immersion Depth 305 mm
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # ACC059FS
- Zoro # G6556398
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 305 mm |
Immersion Depth | 305 mm |
Manufacturers Warranty Length | 1 yr |
Overall Length | 305 mm |
Description
Replacement Thermometer, Full Immersion, 0 Degrees to 180 Degrees F, Fahrenheit, Immersion Depth 305 mm, Blue Spirit-Filled, Calibration Type NIST-Traceable, Graduations 1 Degrees F, Overall Length 305 mm, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFH6)
- DWYER INSTRUMENTS Contractor Pressure Gage, 45Contr Ga 0100 (SG5-G0522N)
- ARO Pressure Gauge, 0 to 150 psi, 1/8 in MNPT, Steel, Black (100095-160)
- KODIAK Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L2560/DSM3512)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201BLST)
- THERMCO Liquid In Glass Thermometer, 10 to 30C (ACCAM0401S)
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC637SSC)
- THERMCO Liquid In Glass Thermometer, 25 to 57C (ACC715S)
- THERMCO Liquid In Glass Thermometer, 20 to 130C (ACCOV070S)
- THERMCO Liquid In Glass Thermometer, 20 to 100C (ACC711S)
- BEL-ART H-B Easy-Read General Purpose Liquid-In-Glass Thermometer, 0 to 300F, 76mm Immersion (603010600)
- Thermco Liquid In Glass Thermometers