Shop All Liquid In Glass Thermometers
Thermco
Replacement Thermometer, 130F ASTM
Mfr # ACC130F
Zoro # G6567491
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 20 Degrees to 220 Degrees F
- ASTM 130F
- Length 305 mm
- Immersion Depth 305 mm
- Fill Mercury
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # ACC130F
- Zoro # G6567491
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 305 mm |
Immersion Depth | 305 mm |
Manufacturers Warranty Length | 1 yr |
Overall Length | 305 mm |
Description
Replacement Thermometer, Full Immersion, 20 Degrees to 220 Degrees F, Fahrenheit, Immersion Depth 305 mm, Mercury, Calibration Type NIST-Traceable, Graduations 1 Degrees F, Overall Length 305 mm, General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Steel, Black (4CFA4)
- COOPER-ATKINS Surface Temp Probe, -25 to 300 Deg F (54011-K)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ800LF)
- DWYER INSTRUMENTS Differential Pressure Transmitter, 04 In (668-19)
- THERMCO Liquid In Glass Thermometer, 25 to 57C (ACC715S)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201BLST)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301S)
- THERMCO Liquid In Glass Thermometer, 10 to 30C (ACCAM0401S)
- THERMCO Liquid In Glass Thermometer, 0 to 80C (ACC641S)
- THERMCO Liquid In Glass Thermometer, -30 to 0C (ACCF0101BLST)
- VEE GEE Armored Thermometer, 1 deg C (80908-A)
- Thermco Liquid In Glass Thermometers