Shop All Liquid In Glass Thermometers
Thermco
Liquid In Glass Thermometer, 35 to 200C
Mfr # ACC7200S
Zoro # G4728412
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 35 Degrees to 200 Degrees C
- Length 180 mm
- Immersion Depth 180 mm
- Scale Divisions 1 Degrees C
- Fill Spirit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # ACC7200S
- Zoro # G4728412
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 180 mm |
Immersion Depth | 180 mm |
Overall Length | 180 mm |
Immersion & Length | 180 mm Lg. x 180 mm Immersion |
Description
Liquid In Glass Thermometer, Full Immersion, 35 Degrees to 180 Degrees C, Celsius, Immersion Depth 180 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Graduations 1 Degrees C, Overall Length 180 mm, Vacuum Ovens
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/15 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/15-psi)
- B&K PRECISION Tester, Semiconductor (815)
- PIC GAUGES Gauge, 2-1/2", 0-30psi, 1/4"LF, Single Scale (S201L-254C)
- ZORO SELECT Grout Box, pack of 25 (5MZF2)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301BLST)
- THERMCO Liquid In Glass Thermometer, 0 to 300F (LSS6123SFC)
- THERMCO Liquid In Glass Thermometer, 20 to 100C (ACC711S)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201BLST)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201S)
- THERMCO Liquid In Glass Thermometer, 35 to 200C (ACC7200SSC)
- ZORO SELECT Industrial Thermometer, 50 to 400 F (4LZP3)
- Thermco Liquid In Glass Thermometers