Shop All Liquid In Glass Thermometers
Thermco
Liquid In Glass Thermometer, 34.5 to 46C
Mfr # ACC713BLS
Zoro # G4228077
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 34.5 Degrees to 46 Degrees C
- Length 240 mm
- Immersion Depth 76 mm
- Special Features Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Uncoated, Several Ranges and Immersions for All Instruments
- Scale Divisions 2 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACC713BLS
- Zoro # G4228077
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 240 mm |
Immersion Depth | 76 mm |
Overall Length | 240 mm |
Immersion & Length | 240 mm Lg. x 76 mm Immersion |
Description
Liquid In Glass Thermometer, Partial Immersion, 34.5 Degrees to 46 Degrees C, Celsius, Immersion Depth 76 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Overall Length 240 mm, Coliform Incubators
Restrictions
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Ultrasonic Flow Meter, -32 to 32 m/s (PCE-TDS 100HSH)
- TRACERLINE UV Leak Detection Dye, 1 oz. Size (TP3400-1P24)
- ZORO SELECT 5" Stem Analog Dial Pocket Thermometer, 25 Degrees to 125 Degrees F (23NU30)
- DWYER INSTRUMENTS Duct Temperature Probe, 4 In L, 1/4 InDia (TE-DFN-A0444-00)
- THERMCO Replacement Thermometer, 59F ASTM (ACC059F)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201S)
- THERMCO Thermometer, 0 to 180deg.F, S59F ASTM (ACC272WB2S)
- THERMCO Liquid In Glass Thermometer, 20 to 100C (ACC711SSC)
- THERMCO Low Softening Point, 30/180F, ASTM15F (ACC015F)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201BLST)
- TRERICE Thermometer, 30-240F, Adjust Angle, 9" (BX91403-07SPB)
- Thermco Liquid In Glass Thermometers