Shop All Liquid In Glass Thermometers
Thermco
Liquid In Glass Thermometer, 20 to 130C
Mfr # ACC24130S
Zoro # G4720493
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 20 Degrees to 130 Degrees C
- Length 135 mm
- Immersion Depth 135 mm
- Application Ovens, Oil Baths
- Calibration Certificate NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACC24130S
- Zoro # G4720493
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 135 mm |
Immersion Depth | 135 mm |
Overall Length | 135 mm |
Immersion & Length | 135 mm Lg. x 135 mm Immersion |
Description
Liquid In Glass Thermometer, Full Immersion, 24 Degrees to 130 Degrees C, Celsius, Immersion Depth 135 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Graduations 1 Degrees C, Overall Length 135 mm, Vacuum Ovens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp Meter, Backlit LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, Cat III 600V Safety Rating (MA440)
- DWYER INSTRUMENTS Pressure Transmitter, LCD (DM-2013-LCD)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Silver (PRO-302D-204M-01)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 2 in Triclamp, Stainless Steel, Silver (351032S20L 60#)
- THERMCO Liquid In Glass Thermometer, 25, 37, 56C (ACC2457S)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201BLST)
- THERMCO CERT 20, 32, 50, 70, 88F, S63F (ACC063FBLSFC)
- THERMCO Liquid In Glass Thermometer, -30 to 0C (ACCF0101S)
- THERMCO Liquid In Glass Thermometer, 0 to 80C (ACC641S)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301BLST)
- ZORO SELECT Compact Thermometer, 30 to 240 F, Back (4PRU7)
- Thermco Liquid In Glass Thermometers