Shop All Liquid In Glass Thermometers
Thermco
Liquid In Glass Thermometer, 20 to 100C
Mfr # ACC711SSC
Zoro # G4149923
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 20 Degrees to 100 Degrees C
- Length 305 mm
- Immersion Depth 76 mm
- Scale Divisions 0.5 Degrees C
- Special Features Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Coated, Several Ranges and Immersions for All Instruments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thermco
- MFR # ACC711SSC
- Zoro # G4149923
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 305 mm |
Immersion Depth | 76 mm |
Overall Length | 305 mm |
Immersion & Length | 305 mm Lg. x 76 mm Immersion |
Description
Liquid In Glass Thermometer, Safety Coated, Partial Immersion, 20 Degrees to 100 Degrees C, Celsius, Immersion Depth 76 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.5 Degrees C, Overall Length 305 mm, Incubators and Water Baths
Restrictions
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke TL223 Electrical Test Lead Set, AC220, TP1, TL224 (TL223)
- FLIR Test Leads, Red/Black, 10A, 1000V, 41in. L (TA80)
- WEISS INSTRUMENTS. Liquid Filled 4 Dial, 1/4 Bottom, 0-100PSI (LF441-100-4L)
- ASHCROFT Vacuum Gauge, Process, 1/4in NPT, Silver (1009S)
- THERMCO Thermometer, 0 to 180deg.F, S59F ASTM (ACC272WB2S)
- THERMCO Liquid In Glass Thermometer, 20 to 130C (ACCOV070S)
- THERMCO Liquid In Glass Thermometer, 0 to 200C (ACC639S)
- THERMCO Replacement Thermometer, 59F ASTM (ACC059F)
- THERMCO Liquid In Glass Thermometer, 0 to 300F (LSS6123SFC)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201BLST)
- ZORO SELECT Industrial Thermometer, 30 to 180 F (4LZP8)
- Thermco Liquid In Glass Thermometers