Shop All Liquid In Glass Thermometers
Thermco
Liquid In Glass Thermometer, 20 to 100C
Mfr # ACC711S
Zoro # G3889916
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 20 Degrees to 100 Degrees C
- Length 305 mm
- Immersion Depth 76 mm
- Special Features Custom Designed Thermometers for Laboratory Instruments, Individually Serialized, Safety Uncoated, Several Ranges and Immersions for All Instruments
- Application For Incubators and Water Baths
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACC711S
- Zoro # G3889916
- Country of Origin Germany
- Category Liquid In Glass Thermometers
Dimensions
Length | 305 mm |
Immersion Depth | 76 mm |
Overall Length | 305 mm |
Immersion & Length | 305 mm Lg. x 76 mm Immersion |
Description
Liquid In Glass Thermometer, Partial Immersion, 20 Degrees to 100 Degrees C, Celsius, Immersion Depth 76 mm, Red Spirit-Filled, Calibration Type NIST-Traceable, Graduations 0.5 Degrees C, Overall Length 305 mm, Incubators and Water Baths
Restrictions
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTERNATIONAL BNC Cable, RG58/U, Male/BNC Male, 15 ft (58-180-1M)
- SYNTHWARE VACUUM TRAP, 50/50, OUTER 55mm, LENGTH 275mm, INNER 26mm (V165050)
- GOODMAN 0130P00073 Thermistor (0130P00141)
- WINTERS Process 0-100 psi/Kpa 1/2" Npt St/St (PPC5064)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301S)
- THERMCO Liquid In Glass Thermometer, 35 to 200C (ACC7200SSC)
- THERMCO Liquid In Glass Thermometer, -5 to 15C (ACCR0201S)
- THERMCO Liquid In Glass Thermometer, -30 to 0C (ACCF0101S)
- THERMCO Liquid In Glass Thermometer, 25 to 57C (ACC715S)
- THERMCO Liquid In Glass Thermometer, 0 to 300F (LSS6123SFC)
- DURAC PLUS Liquid In Glass Thermometer, -5 to 20C (B60600-0700)
- Thermco Liquid In Glass Thermometers