Shop All Liquid In Glass Thermometers
Thermco
Liquid In Glass Thermometer, 18 to 50C
Mfr # ACCI0301S
Zoro # G4724657
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range 18 Degrees to 50 Degrees C
- Length 135 mm
- Calibration Certificate NIST
- Application Incubators
- Scale Divisions 0.5 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thermco
- MFR # ACCI0301S
- Zoro # G4724657
- Country of Origin Multiple
- Category Liquid In Glass Thermometers
Dimensions
Length | 135 mm |
Overall Height | 135 mm |
Overall Dimensions | 6-7 mm Dia x 135 mm H |
Overall Diameter | 6 mm, 7 mm |
Description
Bottle Thermometer, Application Incubators, 18 Degrees to 50 Degrees C, Red Spirit Filled, Bottle Fill Glycol - 30 mL, NIST-Traceable, Includes Mounting Magnet Yes, Plastic, 6-7 mm Dia x 135 mm H, Celsius, PTFE Coated Glass
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Heel Grounder, Economy (24723)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A36P 0-200 F)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40)
- SPER SCIENTIFIC Autoranging Radiation Monitor / Geiger Counter (840024)
- THERMCO Replacement Thermometer, 59F ASTM (ACC059F)
- THERMCO Liquid In Glass Thermometer, 0 to 80C (ACC641S)
- THERMCO Liquid In Glass Thermometer, -30 to 0C (ACCF0101S)
- THERMCO Liquid In Glass Thermometer, 0 to 110C (ACC647SSC)
- THERMCO Liquid In Glass Thermometer, 20 to 130C (ACCOV070S)
- THERMCO Liquid In Glass Thermometer, 0 to 80C (ACC641SSC)
- WINTERS Thermometer, 3/4" NPT, 0 deg.to 120 deg. F (TIM102-6ALF.)
- Thermco Liquid In Glass Thermometers